Thermo Chiller
Type | Water/Oil |
---|---|
Model | HRS |
Min. temperature | 5 °C |
Type | Water/Oil |
---|---|
Model | HRS |
Min. temperature | 5 °C |
Max. temperature | 40 °C |
Height | 976 mm |
Voltage | 200/230 V |
Capacity | 5 l |
Minimum water flow rate | 31 l/min |
Maximum water flow rate | 42 l/min |
Usually arrives within 14 working days