HRLE090-A, Compact Dual/Basic Thermo-Chiller For Lasers
Model | HRLE |
---|---|
Min. temperature | 2 °C |
Max. temperature | 45 °C |
Model | HRLE |
---|---|
Min. temperature | 2 °C |
Max. temperature | 45 °C |
Height | 1055 mm |
Voltage | 380/415 V |
Capacity | 18 l |
Usually arrives within 14 working days