Thermo Chiller
Type | Air/Oil |
---|---|
Model | HRS |
Min. temperature | -5 °C |
Type | Air/Oil |
---|---|
Model | HRS |
Min. temperature | -5 °C |
Max. temperature | 45 °C |
Height | 1434 mm |
Voltage | 380/415 V |
Capacity | 18 l |
Minimum water flow rate | 55 l/min |
Maximum water flow rate | 68 l/min |
Usually arrives within 14 working days