SMC HRR050-AF-20-MUZ1 THERMO CHILLER


Circulating Fluid Temperature Controller, Rack Mount Type, 230VAC - HRR

References
smc:HRR050-AF-20-MUZ1
rubix:394A0170
manufacturer :HRR050-AF-20-MUZ1
brand logo
brand logo
Technical specifications
ModelHRR
Min. temperature5 °C
Max. temperature35 °C
See all Specifications

Product details : SMC HRR050-AF-20-MUZ1 THERMO CHILLER


Can be mounted in a 19-inch rack

Strengths

Cooling capacity: 0.95 to 5 kW (50 Hz) Temperature stability: ±0.1°C Set temperature range: 5 to 35 °C; 15 to 35 °C (HRR010) Space Saving With heating function and self-diagnosis.

Technical specifications


Attributes
ModelHRR
Min. temperature5 °C
Max. temperature35 °C
Height710 mm
Voltage200/230 V
Capacity5 l
Show UNSPSC/ECL@SS
£ 9,635.47 excl. VAT
/ Each
£ 11,562.56 incl. VAT
  • Usually arrives within 14 working days