Thermo-hardenable plastics
Filter Options
CATEGORIES
polyurethane slab (6)
Brand
draper
(5)
draper expert
(1)
6 Product(s) with 6 variant(s):
DRAPER 68499 POLYEURATHANE HAWK 203MM
- draper:68499
- rubix:382A5888
- manufacturer :68499
- ean:5010559684991
- Delivery usually within ( 7 ) days
- Width:203 mm
- Length:225 mm
- Thickness:25 mm
£ 9.45 excl. VAT
/ Each
DRAPER 13411 POLYURETHANE FLOAT 280 X 140MM
- draper:13411
- rubix:80087700
- manufacturer :13411
- Delivery usually within ( 7 ) days
- Width:140 mm
- Length:280 mm
£ 7.32 excl. VAT
/ Each
DRAPER 13412 POLYURETHANE FLOAT 320 X 180MM
- draper:13412
- rubix:80087699
- manufacturer :13412
- Delivery usually within ( 7 ) days
- Width:180 mm
- Length:320 mm
£ 8.82 excl. VAT
/ Each
DRAPER 40938 ABS PLASTERERS HAWK 330MMSQ
- draper:40938
- rubix:382A2439
- manufacturer :40938
- ean:5010559409389
- Delivery usually within ( 7 ) days
- Width:330 mm
- Length:330 mm
£ 10.84 excl. VAT
/ Each
DRAPER 15070 POLYURETHANE DARBY 1200X120MM
- draper:15070
- rubix:381A8255
- manufacturer :15070
- ean:5010559150700
- Delivery usually within ( 7 ) days
- Width:120 mm
- Length:1200 mm
£ 22.51 excl. VAT
/ Each
DRAPER EXPERT 81314 ALUMINIUM PLASTERERS HAWK 300 X 300MM
- draper expert:81314
- rubix:382A7336
- manufacturer :81314
- ean:5010559813148
- Delivery usually within ( 7 ) days
£ 22.50 excl. VAT
/ Each







