References
SMC:ZP2-TB06MBS-H5
Rubix:394A1517
Manufacturer :ZP2-TB06MBS-H5

Documents
Product details : SMC ZP2-TB06MBS-H5 VACUUM PAD
To be used when no space to install a buffer or when the adsorption surface is slanted
Strengths
Sizes: ©4 to Ø 20.
Shapes: Bellows.
Materials: NBR, Silicone Rubber, Urethane Rubber, FKM, Conductive NBR, Conductive Silicone Rubber.
High Flexibility.
Technical specifications
Attributes
| Material | silicone rubber |
|---|---|
| Diameter | 6 mm |
| Shape | bellow |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 10.39 excl. VAT
/ Each
£ 12.47 incl. VAT
- Usually arrives within 14 working days