SMC ZPT25BNJ30-B5-A10 VERTICAL ENTRY V/PAD & BUFFER


With Lock Ring & Buffer - ZPT (B)(J,K)

References
smc:ZPT25BNJ30-B5-A10
rubix:394A2629
manufacturer :ZPT25BNJ30-B5-A10
brand logo
brand logo
Technical specifications
Materialnbr
Diameter25 mm
Shapebellow
See all Specifications

Product details : SMC ZPT25BNJ30-B5-A10 VERTICAL ENTRY V/PAD & BUFFER


To be used when no space to install a buffer or when the adsorption surface is slanted

Strengths

Pad Sizes: Ø 6 - Ø 50 mm Shapes: Bellows Type Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber Options: Female Thread, One-touch and Barb Fitting Buffer Vertical Vacuum Inlet.

Technical specifications


Attributes
Materialnbr
Diameter25 mm
Shapebellow
Typevacuum pad
Metrical Diameter27 mm
Show UNSPSC/ECL@SS
£ 39.95 excl. VAT
/ Each
£ 47.94 incl. VAT
  • Usually arrives within 14 working days