ORBITINT BLACK KNIGHT HVTRB01 WPR BREATHABLE OVER TROUSERS ORANGE XL
Thor Waterproof Breathable Over Trouser
See technical informationSee documentsReferences
Orbit International:HVTRB01 XL
Rubix:2021257
Manufacturer :HVTRB01-ORG-XL
EAN:5054011077709

Documents
Product details : ORBITINT BLACK KNIGHT HVTRB01 WPR BREATHABLE OVER TROUSERS ORANGE XL
Breathable over trousers with elasticated waistband. Zip adjusters on the sides at the hem. Two side access pockets. Fully taped seams. Sewn on reflective tape.
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | xl |
| Class EN20471 | 1 |
| Main material | polyester |
| Secondary colour | black |
| Material | 300 denier fabric (100% polyester,pu coated) |
Show UNSPSC/ECL@SS
£ 14.84 excl. VAT
/ Each
£ 17.81 incl. VAT
- Delivery usually within ( 3 ) days
