References
Festo:DHDS-32-A-NC
Rubix:390A7550
Manufacturer :1259494
EAN:4052568229313

Documents
Product details : FESTO 1259494 THREE-POINT GRIPPER
three-point gripper DHDS-32-A-NC Size=32, Stroke per gripper jaw=3,9 mm, Max. replacement accuracy=<= 0,2 mm, Max. angular gripper jaw backlash ax,ay=<= 0,2 deg, Max. gripper jaw backlash Sz=<= 0,02 mm
three-point gripper DHDS-32-A-NC Size=32, Stroke per gripper jaw=3,9 mm, Max. replacement accuracy=<= 0,2 mm, Max. angular gripper jaw backlash ax,ay=<= 0,2 deg, Max. gripper jaw backlash Sz=<= 0,02 mm
Technical specifications
Attributes
| Type | three-point gripper |
|---|---|
| Cylinder stroke | 32 mm |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 768.35 excl. VAT
/ Each
£ 922.02 incl. VAT
- Delivery usually within ( 2 ) days