Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic gripper
FESTO 3361479 PARALLEL GRIPPER
FESTO 3361479 PARALLEL GRIPPER
Parallel Gripper
References
festo:
HGPL-14-20-A-B
rubix:
391A2393
manufacturer :
3361479
ean:
4052568269166
Technical specifications
Type
parallel gripper
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 3361479 PARALLEL GRIPPER
parallel gripper HGPL-14-20-A-B Size=14, Stroke per gripper jaw=20 mm, Max. replacement accuracy=< 0,2 mm, Max. angular gripper jaw backlash ax,ay=< 0,2 deg, Max. gripper jaw backlash Sz=< 0,05 mm
Technical specifications
Attributes
Type
parallel gripper
Min. temperature
5
°C
Max. temperature
60
°C
Cylinder stroke
20
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,271.30
excl. VAT
/
Each
£
1,525.56
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SMC ZNC40 BERNOULLI TYPE NON-CONTACT GRIPPER
FESTO 8116887 PARALLEL GRIPPER
SMC MRHQ20D-180S-N ROTARY CYLINDER
FESTO 8116869 PARALLEL GRIPPER
FESTO 8116837 PARALLEL GRIPPER
SMC MHR2-30R AIR CHUCK
SMC MHS2-63D AIR CHUCK
SMC MHR2-15R AIR CHUCK
FESTO 560206 PARALLEL GRIPPER HGPT-25-A-B-G2
FESTO 560179 THREE-POINT GRIPPER
FESTO 8116840 PARALLEL GRIPPER
SMC MHC2-10D-X5 GRIPPER
SMC EMHL2-32D1 AIR CHUCK
FESTO 8116890 PARALLEL GRIPPER
SMC ZNC20S-CV BERNOULLI TYPE NON-CONTACT GRIPPER