References
SMC:CP96SB100-160
Rubix:112A3994

Technical specifications
| Type | standard mounting |
|---|---|
| Cylinder diameter | 100 mm |
| Cylinder stroke | 160 mm |
Product details : SMC CP96SB100-160 ISO 15552 CYLINDER
ISO 15552 Profile Body Cylinder.
Bore sizes (mm): 32, 40, 50, 63, 80, 100, 125.
Strokes up to 2000 mm.
Cylinder variations: Non-rotating, with lock unit, ATEX.
Bore sizes (mm): 32, 40, 50, 63, 80, 100, 125.
Strokes up to 2000 mm.
Cylinder variations: Non-rotating, with lock unit, ATEX.
Strengths
-Less buckling on the rod.
-Easy adjustment of the damping screw at the end of the stroke.
-Easy adjustment of the damping screw at the end of the stroke.
Technical specifications
Attributes
| Logistic Weight | 9078 g |
|---|---|
| Type | standard mounting |
| Cylinder diameter | 100 mm |
| Cylinder stroke | 160 mm |
Show UNSPSC/ECL@SS
£ 244.64 excl. VAT
/ Each
£ 293.57 incl. VAT
- Delivery usually within ( 7 ) days