SMC CP96SDB40-900 ISO 15552 CYLINDER


Tie Rod Cylinder

References
smc:CP96SDB40-900
rubix:113A5023
brand logo
brand logo
Technical specifications
Typestandard mounting
Cylinder diameter40Ā mm
See all Specifications

Product details : SMC CP96SDB40-900 ISO 15552 CYLINDER


ISO 15552 Profile Body Cylinder.
Bore sizes (mm): 32, 40, 50, 63, 80, 100, 125.
Strokes up to 2000 mm.
Cylinder variations: Non-rotating, with lock unit, ATEX.

Strengths

-Less buckling on the rod.
-Easy adjustment of the damping screw at the end of the stroke.

Technical specifications


Attributes
Logistic Weight3930Ā g
Typestandard mounting
Cylinder diameter40Ā mm
Cylinder stroke900Ā mm
Show UNSPSC/ECL@SS
Ā£ 140.33 excl. VAT
/ Each
Ā£ 168.40 incl. VAT
  • Delivery usually within ( 7 ) days