FESTO 19243 STANDARDS-BASED CYLINDER DSNU-20-250-PPV-A


Round cylinder, double-acting DSNU

References
festo:DSNU-20-250-PPV-A
rubix:109A2856
manufacturer :19243
ean:4052568003401
DSNU-20-250-PPV-A Standard cylinder
brand logo
Technical specifications
Typedsnu round cylinder
Cylinder diameter20Ā mm
See all Specifications

Product details : FESTO 19243 STANDARDS-BASED CYLINDER DSNU-20-250-PPV-A


Very strong cylinder according to ISO 6432 with self-adjusting end-stroke cushioning and numerous accessories.

Strengths

- Excellent performance and long expected service life
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread

Technical specifications


Attributes
Logistics dimensions (L x W x H)380x32x36Ā mm
Logistic Weight350,6Ā g
Typedsnu round cylinder
Cylinder diameter20Ā mm
Cylinder stroke250Ā mm
Show UNSPSC/ECL@SS
Ā£ 68.52 excl. VAT
/ Each
Ā£ 82.22 incl. VAT
  • In stock: Next day delivery