References
SMC:MB-S03
Rubix:110A0576
Manufacturer :MB-S03
EAN:3618035940801

Documents
Product details : SMC MB-S03 TRUNNION BRACKET
SMC offers a complete line of cylinder accessories including: Y-type & double knuckle joints; clevis, pivot & trunnion pins; I-type & single knuckle joints; rod end & mounting nuts; rod end caps; trunnion pivot brackets, clevis pivot brackets and clevis/knuckle pins.
MB, Accessory, Trunnion Pivot Bracket
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x62x47 mm |
|---|---|
| Logistic Weight | 90 g |
| Type | tie rod cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 33.32 excl. VAT
/ 2 pieces
£ 39.98 incl. VAT
- Delivery usually within ( 4 ) days