SMC ACNL-X2-125X200-FB AIR CYLINDER

Tie Rod Cylinder

See technical information

References

SMC:ACNL-X2-125X200-FB
Rubix:110A4124
Manufacturer :00266133
brand logo

Technical specifications

Typetie rod cylinder

Product details : SMC ACNL-X2-125X200-FB AIR CYLINDER


The ACNL-X2 product series is a non-lubricated, air type cylinder. There are eight different mounting styles available including, basic, foot, front flange, rear flange, single clevis, double clevis, center Trunnion and rod Trunnion. Bore sizes range from 40mm to 160mm with standard strokes ranging from 40mm to 1900mm.

Strengths

•Non-lubricated type air cylinder
Bore sizes from 40mm to 100mm
Eight mounting styles to choose from
Strokes range from 40mm to 1900mm
Auto switch capable

Technical specifications


Attributes
Typetie rod cylinder
£ 918.39 excl. VAT
/ Each
£ 1,102.07 incl. VAT
  • Delivery usually within ( 34 ) days