References
SMC:C96SDB125-220
Rubix:107A0350
Manufacturer :00772292
Documents
Product details : SMC C96SDB125-220 ISO 15552 CYLINDER
Series C96 cylinders conform to ISO 15552. The series is available with a single or double rod in 6 bore sizes from 32 to 125mm. High accuracy covers and tie rod nuts improve mounting accuracy and extend the cylinder life. Increasing the precision of the bushing and piston rod, as well as reducing tolerances, has decreased the deflection of the piston rod. Standard strokes range from 25 to 800mm.
Technical specifications
Attributes
| Type | tie rod cylinder |
|---|---|
| Cylinder diameter | 125 mm |
| Cylinder stroke | 220 mm |
Show UNSPSC/ECL@SS
£ 478.31 excl. VAT
/ Each
£ 573.97 incl. VAT
- Delivery usually within ( 6 ) days
