TIG 221 DC FV
Operation factor at 40°C | tig duty cycle (40°c): 165a at 60% - 220a at 35% / mma duty cycle (40°c): 135a at 60% - 200a at 25% |
---|---|
Open-circuit voltage | 78 V |
Welding intensity | 5-220 A |
Its secondary regulation system ensures optimal arc stability as well as a constant current in all welding positions.
The DC TIG-welding mode ensures high-quality welding on all ferrous materials, such as steel, stainless steel, copper and its alloys.
DC Pulsed TIG welding up to 2 kHz means users can control the temperature of the weld pool, limit deformations and join sheet metal as thin as 0.3 mm.
Its spot-welding feature can be set anywhere between 0.1 - 25 sec offering fast and precise spot-welding on thin sheet metal.
The machine is equipped with two different ignition types: contactless HF (highfrequency) ignition or Arc-Lift ignition with contact for electro-sensitive environments.
Users can also enjoy three separate trigger managements systems: 2T, 4T and 4T LOG. An automatic torch-detection feature means that this device is compatible with trigger, double-button and potentiometer torches.
MMA welding uses basic and rutile electrodes (up to Ø 5 mm).
Pulsed MMA welding enables users to weld in a vertical-up position (ideal for tubing and pipelines, etc.).
The TIG 221 DC FV has three integrated welding aids:
- Anti-Stick minimises the risk of the electrode sticking to the workpiece
- Hot Start facilitates ignition and can be quickly adjusted depending on the type of metal
- Arc Force automatically increases the current in difficult welding situations
Stores up to 10 welding programs per process.
The advanced menu settings offer optimal welding control.
PFC (Power Factor Correction) technology means that this machine is compatible with power cables up to 100 metres long.
FV (Flexible Voltage) technology guarantees a stable electric arc, even in the event of a mains-voltage variation (85 - 265 V) or when powered supply by a battery-based power source.
The current and voltage are displayed during and after the welding process (DMOS/QMOS).
Remote control connections (manual or pedal)
Reinforced bodywork and anti-shock pads.
Compact and easy to move around the work site.
Protected against over-voltages up to 400 V (PROTEC 400).
Operation factor at 40°C | tig duty cycle (40°c): 165a at 60% - 220a at 35% / mma duty cycle (40°c): 135a at 60% - 200a at 25% |
---|---|
Open-circuit voltage | 78 V |
Welding intensity | 5-220 A |
Usage voltage | 230 V |
Type | dc fv |
Height | 230 mm |
Length | 425 mm |
Width | 295 mm |
Usually arrives within 14 working days