Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(278)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Plasma generators
(20)
TIG generators
(229)
mma generators
(4)
MIG/MAG generators
(129)
Electrical welding equipment
(54)
See Welding and cutting generators
< Back
Rubix Categories
Welding
Welding and cutting generators
TIG generators
TIG generators
TIG generators
Filter Options
CATEGORIES
TIG DC generator (1)
1
Brand
Spartex
(1)
CONFIRM
1 Product(s) with 1 variant(s):
Relevance
spartex:
894544
rubix:
247A6420
ean:
3660338469497
SPARTEX 894544 TIG 221 DC FV WELDING MACHINE
Operation factor at 40°C
:
tig duty cycle (40°c): 165a at 60% - 220a at 35% / mma duty cycle (40°c): 135a at 60% - 200a at 25%
Open-circuit voltage
:
78 V
Welding intensity
:
5-220 A
£
1,285.35
excl. VAT
/
Each
Usually arrives within 14 working days
Add
Related Categories
TIG DC generator