GATES POLY CHAIN CARBON VOLT PCV 8MGT 1040 12 9239-00130


Timing Belt

References
gates:PCV 8MGT 1040 12
rubix:103A7010
manufacturer :9239-00130
ean:5414465489761
brand logo
brand logo
Technical specifications
Profile8MGT
Primitive length1040 mm
Belt width12 mm
See all Specifications

Product details : GATES POLY CHAIN CARBON VOLT PCV 8MGT 1040 12 9239-00130


Its patented static-conductive jacket construction transfers static electricity safely to carbon tensile cords, away from the driven side of the application - making it your safest and strongest option for applications in ATEX environments.

Strengths

•High power capacity and performance with a lightweight, clean-running construction
Equivalent capacity to roller chain drives in the same width
Supports a maintenance-free, energy saving operation
Patented design and construction
Quieter than roller chain drives

Applications

Agriculture;Petrochemical Industries

Technical specifications


Attributes
Logistic Weight0,058 g
Profile8MGT
Primitive length1040 mm
Belt width12 mm
Pitch8 mm
MaterialPU
Number of teeth130
Show UNSPSC/ECL@SS
£ 76.28 excl. VAT
/ Each
£ 91.54 incl. VAT
  • Usually arrives within 14 working days