GATES 923901300 POLYCHAIN CARBON VOLT SYNCHRO BELT PCV 8MGT 2400 21
Timing Belt
See technical informationSee documentsReferences
Gates:PCV 8MGT 2400 21
Rubix:103A6511
Manufacturer :923901300
EAN:5414465490996

Documents
Product details : GATES 923901300 POLYCHAIN CARBON VOLT SYNCHRO BELT PCV 8MGT 2400 21
Its patented static-conductive jacket construction transfers static electricity safely to carbon tensile cords, away from the driven side of the application - making it your safest and strongest option for applications in ATEX environments. Gates uses patented Carbon Fibre tensile cords for increased horsepower rating, compactness and flexibility, while also allowing the use of backside. When combined with Gates® Poly Chain® GT® sprockets, you'll have a lightweight, long-lasting, maintenance-free system that's more than a match for roller chain.
Strengths
•High power capacity and performance with a lightweight, clean-running construction
Supports a maintenance-free, energy saving operation Patented design and construction
Fast drive conversion payback
Supports a maintenance-free, energy saving operation Patented design and construction
Fast drive conversion payback
Applications
Energy, Agriculture, and Petrochemical Industries
Technical specifications
Attributes
| Logistic Weight | 0,233 g |
|---|---|
| Profile | 8mgt |
| Primitive length | 2400 mm |
| Belt width | 21 mm |
| Material | polyurethane |
| Pitch | 8 mm |
| Number of teeth | 300 |
Show UNSPSC/ECL@SS
£ 261.48 excl. VAT
/ Each
£ 313.78 incl. VAT
- Usually arrives within 14 working days
