OPTIBELT 10 AT3 / 351 1027306


Timing Belt

References
optibelt:10 AT3 / 351
rubix:266A3535
manufacturer :1027306
ean:4044978003744
brand logo
brand logo
Technical specifications
ProfileAT3
Primitive length351 mm
Belt width380 mm
See all Specifications

Product details : OPTIBELT 10 AT3 / 351 1027306


This drive element has been used synchronously Power, torque and power transmission has become increasingly important. The current importance of timing belts is due, among other things, to constantly further developed tooth profiles and belt constructions

Strengths

•Large selection of tension cord materials
Maintenance-free

Applications

Parallel or Synchronous Conveyors;Inclined Conveyors;Accumulating Conveyors;Vacuum Conveyors;Take-Off Unit;Separator or Workpiece Positioner

Technical specifications


Attributes
ProfileAT3
Primitive length351 mm
Belt width380 mm
Pitch3 mm
MaterialPolyurethane
Number of teeth117
Height1.9 mm
Show UNSPSC/ECL@SS
£ 10.08 excl. VAT
/ Each
£ 12.10 incl. VAT
  • Usually arrives within 14 working days