OPTIBELT PU TIMING BELT 32AT5/660


Timing Belt

References
optibelt:32AT5/660
rubix:100A9113
brand logo
brand logo
Technical specifications
ProfileAT5
Primitive length660 mm
Belt width380 mm
See all Specifications

Product details : OPTIBELT PU TIMING BELT 32AT5/660


ALPHA FLEX polyurethane timing belts are engineered to meet a wide variety of applications. This timing belt is manufactured to the customer's length specification as an endless belt without any breaks in the tensile reinforcement. This means that two spirally wound tension cords are used. Standard steel cord constructions are also available in stainless steel and aramid. Length range from 1500-24000mm (60-945in) and production widths are 100mm or 150mm. In the case of belts that are at least 1,500 mm long, the tooth side of the optibelt ALPHA FLEX can be covered with polyamide fabric (PAZ). Specialized options included cleats, guides, and fabrics. Minimum quantities apply.

Strengths

•Capable of handling a wide variety or applications
Stainless Steel and aramid cord also available, minimum quantities apply
Options include cleats, guides, and fabrics to meet customer specific

Technical specifications


Attributes
ProfileAT5
Primitive length660 mm
Belt width380 mm
Pitch5 mm
MaterialPolyurethane
Number of teeth120
Height2.7 mm
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days