SKF LUBRICANT DISPENSER TLMR201


TLMR 101 Electro-mechanical single point automatic lubricator

References
skf:TLMR 201
rubix:123A1123
ean:7316575884949
brand logo
brand logo
Technical specifications
TypeLubricator with 12-24 VDC
See all Specifications

Product details : SKF LUBRICANT DISPENSER TLMR201


The automatic SKF lubricant dispenser is a single-point dispenser for the supply of individual lubrication points. With a relatively high pressure of 30 bar, this lubricator covers long distances and delivers optimal results at difficult to access or dangerous lubrication points. Thanks to its wide temperature range and stable construction, the TLMR lubricator is suitable for operating conditions with varying temperatures and vibrations.

Strengths

- Flexible temperature independent dispense rate from 1 to 24 months
- Available cartridges of 120 and 380 ml of SKF grease
- Maximum discharge pressure of 30 bars (435 psi) during the dispensing period
- Wide temperature range, especially suitable for engine rooms, and hot fan applications, as well as wind turbine applications

Technical specifications


Attributes
TypeLubricator with 12-24 VDC
Weight0.9 kg
ModelTLMR 201
Show UNSPSC/ECL@SS
£ 337.07 excl. VAT
/ Each
£ 404.48 incl. VAT
  • Usually arrives within 14 working days