Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Greasing methods and systems
(545)
See Mechanical lubrication technology
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical lubrication technology
Greasing methods and systems
Lubricators
Greasing installation
SNR LUBERREADYUNIVERSAL+ GREASER
SNR LUBERREADYUNIVERSAL+ GREASER
SNR Automatic lubrication systems
References
snr:
LUBERREADYUNIVERSAL+
rubix:
394A8858
ean:
3413521183744
Technical specifications
Type
automatic lubricator
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SNR LUBERREADYUNIVERSAL+ GREASER
Automatic single-point lubricator with electrochemical drive, particularly suitable for tight and hard-to-reach locations. Can be used flexibly, enables the optimal operation of your systems
Lubricator fabric complete with universal + grease
Technical specifications
Attributes
Logistics dimensions (L x W x H)
57
x
57
x
119
mm
Logistic Weight
231
g
Type
automatic lubricator
Outer diameter
58
mm
Weight
0
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.50
excl. VAT
/
Each
£
31.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SCHAEFFLER ARCALUB-C1-60-REFILLABLE C1 SP LUBRICATOR 125CM3 EMP
SNR LUBERREDUCERG1/4-M8X1 GREASER
SKF TLSD 125/WA2 SYSTEM 24 WA2 125ML COMPLETE UNIT
SNR LUBEROILBRUSH40X30-G1/4 GREASER
SKF 1077600H GREASE GUN WITH 300MM FLEXIBLE HOSE
SCHAEFFLER ARCALUB-C1-60-LOAD400 C1 SP LUBRICATOR 60CM3 GREASE
SNR LUBERREDUCERG1/4-M10 GREASER
SNR LUBERPURGEWMANUALVALVE GREASER
FAG ARCA-PUMP-BARREL-25-S GREASEDISPENSINGUNIT 651394700000
SNR LUBERSMARTREFILL125VIB GREASER
FAG ARCA-PUMP-BARREL-25-S.FP PUMP BARRELL 653496870000
SNR LUBERREADY60HEAVYDUTY+ GREASER
SCHAEFFLER ARCALUB-C1-125-LOAD460 C1 SP LUBRICATOR 125CM3 GREASE
SKF AUTO LUBRICATOR- LAPC50 PACK OF 10
FAG ARCALUB-C1-125-MULTITOP AUTOMATIC LUBRICATOR 0952488110000