References
Sandvik Coromant:C4-DNI-MS60A-E-HS-B
Rubix:317A1669
Manufacturer :8403456
EAN:7323227404943

Product details : SANDVIK C4-DNI-MS60A-E-HS-B CLAMPING UNIT 8403456
Driven tool holder for Mori Seiki machines
Technical specifications
Attributes
| Diameter | 60 mm |
|---|---|
| Length | 90 mm |
| Reaming diameter | 28 mm |
| Tool holder | driven tool holder – mori seiki |
| Connection | coromant capto segmentklem (c4) |
Show UNSPSC/ECL@SS
£ 7,154.58 excl. VAT
/ Each
£ 8,585.50 incl. VAT
- Usually arrives within 14 working days
