References
Mitsubishi Materials:DDJNR2020K11
Rubix:277A1198

Product details : MITSUBCARB DDJNR2020K11 TOOL-HOLDER EXTERNAL 7008566
Technical specifications
Attributes
| Total length | 125 mm |
|---|---|
| Width | 20 mm |
| Height | 20 mm |
| Head length | 28 mm |
Show UNSPSC/ECL@SS
£ 109.59 excl. VAT
/ Each
£ 131.51 incl. VAT
- Usually arrives within 14 working days
