Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Linear drive
FESTO 8041866 TOOTHED BELT AXIS
FESTO 8041866 TOOTHED BELT AXIS
Toothed Belt Axes
References
festo:
ELGA-TB-KF-120-600-0H
rubix:
391A0975
manufacturer :
8041866
ean:
4052568286668
Technical specifications
Type
Toothed Belt Axes
Cylinder diameter
120
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 8041866 TOOTHED BELT AXIS
toothed belt axis ELGA-TB-KF-120-600-0H With recirculating ball bearing guide Effective diameter of drive pinion=52,52 mm, Working stroke=600 mm, Size=120, Stroke reserve=0 mm, Toothed-belt stretch=0,21 %
Technical specifications
Attributes
Type
Toothed Belt Axes
Cylinder diameter
120
mm
Min. temperature
-10
°C
Max. temperature
60
°C
Cylinder stroke
600
mm
Design size
120
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2,098.33
excl. VAT
/
Each
£
2,518.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 8085138 MINI SLIDE DGST-16-150-PA
SMC MXQ20-40Z AIR SLIDE TABLE
SMC MY1H20-200 MECHANICALLY COUPLED RODLESS CYLINDER
FESTO 170927 GUIDED DRIVE DFM-25-80-P-A-KF
SMC MGPM100TF-25 COMPACT GUIDED CYLINDER
FESTO 544042 MINI SLIDE DGSL-25-40-P1A
FESTO 570163 MINI SLIDE
FESTO 535445 LINEAR/SWIVEL CLAMP CLR-25-20-R-P-A
SMC MXQ8C-20Z AIR SLIDE TABLE
SMC MXS8L-30 AIR SLIDE TABLE
FESTO 5428901 ELECTRIC CYLINDER
FESTO 8048307 MINI SLIDE
FESTO 8085198 MINI SLIDE DGST-25-200-Y12A
FESTO 544054 MINI SLIDE DGSL-25-200-Y3A
FESTO 535441 LINEAR/SWIVEL CLAMP CLR-20-20-R-P-A