References
Festo:EPCC-BS-60-25-12P-A
Rubix:391A1837
Manufacturer :5428901
EAN:4052568452865

Technical specifications
| Type | electr. cylinder epcc-bs-60-25-12p-a |
|---|---|
| Cylinder diameter | 60 mm |
| Cylinder stroke | 25 mm |
Product details : FESTO 5428901 ELECTRIC CYLINDER
Electric cylinder EPCC-BS-60-25-12P-A 5428901
Technical specifications
Attributes
| Type | electr. cylinder epcc-bs-60-25-12p-a |
|---|---|
| Cylinder diameter | 60 mm |
| Cylinder stroke | 25 mm |
| Min. temperature | 0 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 386.60 excl. VAT
/ Each
£ 463.92 incl. VAT
- Delivery usually within ( 16 ) days