References
Sandvik Coromant:TLG-3062L H13A
Rubix:318A7216
Manufacturer :5753584




Technical specifications
| Insert Type | top-lok® insert for grooving (tlg-3062l h13a) |
|---|---|
| Channel length | 1.57 mm |
| Nuance/shade | h13a |
Product details : SANDVIK TLG-3062LH13A TOPLOK INSERT 5753584
Top Lok, insert for grooves
Technical specifications
Attributes
| Insert Type | top-lok® insert for grooving (tlg-3062l h13a) |
|---|---|
| Channel length | 1.57 mm |
| Nuance/shade | h13a |
| Radius | 0.25 mm |
| Cutting depth | 2.39 mm |
Show UNSPSC/ECL@SS
£ 373.40 excl. VAT
/ 10 pieces
£ 448.08 incl. VAT
- Usually arrives within 14 working days