SMC TPH0604BU-20 POLYOLEFIN TUBING


TPH/TPS Clean Room Poly Tubing

References
smc:TPH0604BU-20
rubix:115A8835
brand logo
brand logo
Technical specifications
Inner diameter4 mm
Outer diameter6 mm
Reel length20 m
See all Specifications

Product details : SMC TPH0604BU-20 POLYOLEFIN TUBING


The clean tubing series TP consists of a polyolefin tubing (TPH), and a soft poly- olefin tubing (TPS). Both are available in six different colors and available in 20m or 100m bundles.
•Applicable tubing O.D.: Ø 4 to Ø 12 mm
•Operating temperature: -20 to 80 °C for air and 5 to 80 °C for water
•Colours: white, black, red, blue, yellow and green.

Size: 0604 (ODØ6 IDØ4)
Color: BU (Blue)
Roll Length: 20m Roll

Strengths

•Polyolefin tubing
Available in 6 different colours
Available in 20m or 100m bundles
Applicable for air, gas and water applications

Technical specifications


Attributes
Logistic Weight400 g
Inner diameter4 mm
Outer diameter6 mm
Reel length20 m
ColourBlue
Bend radius25 mm
MaterialPolyolefin Resin
Show UNSPSC/ECL@SS
£ 37.55 excl. VAT
/ Each
£ 45.06 incl. VAT
  • Delivery usually within ( 4 ) days