FESTO 553926 PLASTIC TUBING 50MTR PAN-8X1,25-RT

Plastic tubing PAN

See technical informationSee documents
References
Festo:PAN-8X1,25-RT
Rubix:113A8357
Manufacturer :553926
EAN:4052568053376
PAN-8X1,25-RT Plastic tubing
Technical specifications
Inner diameter5.9 mm
Outer diameter8 mm
Colourred
See all Specifications
Documents

Product details : FESTO 553926 PLASTIC TUBING 50MTR PAN-8X1,25-RT


The plastic tubing PAN is ideally suited for use in standard applications as well as in extended pressure and temperature ranges

Strengths

  • Polyamide
  • High thermal and mechanical load capacities
  • Highly resistant to microbes
  • Operating medium: compressed air, vacuum

Technical specifications


Attributes
Logistic Weight27,42 g
Inner diameter5.9 mm
Outer diameter8 mm
Colourred
Materialplastic
Reel length50 m
Min. service pressure -0.95 bar
Min. temperature-30 °C
Max. temperature80 °C
Show UNSPSC/ECL@SS
£ 188.02 excl. VAT
/ Each
£ 225.62 incl. VAT
  • Usually arrives within 14 working days