Plastic tubing PAN
Inner diameter | 12 mm |
---|---|
Outer diameter | 16 mm |
Inner diameter | 12 mm |
---|---|
Outer diameter | 16 mm |
Colour | Black |
Bend radius | 75 mm |
Material | PA12-P |
Max. service pressure | 19 bar |
Min. temperature | -60 °C |
Max. temperature | 100 °C |
Usually arrives within 14 working days