MORAVIA 168.25.611 TRAFFIC-LINE EV CHARGE POINT GUARD 360MM WIDE RED B
TRAFFIC-LINE EV Charging Point Protection Guards
See technical informationReferences
Moravia:168.25.611
Rubix:254A5276
Product details : MORAVIA 168.25.611 TRAFFIC-LINE EV CHARGE POINT GUARD 360MM WIDE RED B
The TRAFFIC-LINE EV Charging Point Guard provide protection for EV charging points from accidental damage by vehicles.
A cost effective guard manufactured from high quality 60mm Ø steel tube and hot dip galvanised for long service life.
Supplied complete with retro-reflective 75mm width rings in either blue, red or green for maximum visibility night or day.
Height mm: 500, Width mm: 360
Strengths
- Manufactured in high quality steel
- Hot dip galvanised
- Highly visible retro-reflective rings
- Surface or sub-surface installation options
- Cost effective
Technical specifications
Attributes
| Material | metal |
|---|---|
| Colour | grey |
Show UNSPSC/ECL@SS
£ 205.49 excl. VAT
/ Each
£ 246.59 incl. VAT
- Usually arrives within 14 working days

