MORAVIA 168.29.954 TRAFFIC-LINE EV CHARGE POINT GUARD 500MM WIDE BLUE


TRAFFIC-LINE EV Charging Point Protection Guards

References
moravia:168.29.954
rubix:254A5279
brand logo
brand logo
Technical specifications
MaterialMetal
ColourGrey
See all Specifications

Product details : MORAVIA 168.29.954 TRAFFIC-LINE EV CHARGE POINT GUARD 500MM WIDE BLUE


The TRAFFIC-LINE EV Charging Point Guard provide protection for EV charging points from accidental damage by vehicles. A cost effective guard manufactured from high quality 60mm Ø steel tube and hot dip galvanised for long service life. Supplied complete with retro-reflective 75mm width rings in either blue, red or green for maximum visibility night or day.
Height mm: 800, Width mm: 500

Strengths

- Manufactured in high quality steel
- Hot dip galvanised
- Highly visible retro-reflective rings
- Surface or sub-surface installation options
- Cost effective

Technical specifications


Attributes
MaterialMetal
ColourGrey
Secondary colourBlue
Show UNSPSC/ECL@SS
£ 168.41 excl. VAT
/ Each
£ 202.09 incl. VAT
  • Usually arrives within 14 working days