MASCOT 50187 WEYBURN TRAFFIC VEST HV ORG X/2XL


Traffic vest Weyburn orange

References
mascot:50187-874-14-X/2XLONE
rubix:379A8905
ean:5707209742148
Safety vest Weyburn 50187-874-14 / X/2XLONE
brand logo
brand logo
brand logo
Technical specifications
ColourOrange
SizeXL/2XL
Class EN204712
See all Specifications

Product details : MASCOT 50187 WEYBURN TRAFFIC VEST HV ORG X/2XL


With hook and loop fastening at the front. Rib at edge. Large in size – designed to be worn over other clothing.
brand logo
brand logo

Technical specifications


Attributes
Logistic Weight190 g
ColourOrange
SizeXL/2XL
Class EN204712
Main materialPolyester
Show UNSPSC/ECL@SS
£ 10.77 excl. VAT
/ Each
£ 12.92 incl. VAT
  • Usually arrives within 14 working days