TESA 04204 BOPP BAG SEALING TAPE SPECIALTY 66MX25MM TRANSPARENT
Transparent/colored packaging film 4204
See technical informationReferences
Tesa:4204 66M 25MM TRANSPARENT
Rubix:269A3366
Manufacturer :04204-00012-00
EAN:4005800008559

Product details : TESA 04204 BOPP BAG SEALING TAPE SPECIALTY 66MX25MM TRANSPARENT
The properties of the adhesive enable a good tack on all kind of surfaces and a secure seal.
The ageing stability allows long storage times for the sealed boxes, as well as superior outdoor performance. tesa® 4204 PV5 can be used on all common desk dispensers.
Compared to most other PP waterbased acrylic tapes tesa® 4204 PV 5 has an improved adhesive anchorage, which reduces the risk of adhesive residues after removal.
As the product is chlorine free and based on derivatives of mineral oil only, disposal by heat treatment is environmental friendly.
The process of cardboard waste recycling will be not affected as confirmed by leading recycling companies and paper mills.
The ageing stability allows long storage times for the sealed boxes, as well as superior outdoor performance. tesa® 4204 PV5 can be used on all common desk dispensers.
Compared to most other PP waterbased acrylic tapes tesa® 4204 PV 5 has an improved adhesive anchorage, which reduces the risk of adhesive residues after removal.
As the product is chlorine free and based on derivatives of mineral oil only, disposal by heat treatment is environmental friendly.
The process of cardboard waste recycling will be not affected as confirmed by leading recycling companies and paper mills.
Applications
tesa® 4204 PV5 is recommended as a sealing tape for small boxes, bags, tins and drums or for fixing sheets of plastic.
Technical specifications
Attributes
| Logistic Weight | 7859,29 g |
|---|---|
| Width | 25 mm |
| Length | 66 m |
| Colour | colourless |
| Material | pvc film |
Show UNSPSC/ECL@SS
£ 3.22 excl. VAT
/ Each
£ 3.86 incl. VAT
- Usually arrives within 14 working days
