References
IMI Norgren:C0C700638
Rubix:116A8710


Technical specifications
| Material | plastic (pbt) |
|---|---|
| Type | triple branch adapter |
| Threading diameter (inch) | g 3/8 '' |
Documents
Product details : NORGREN C0C700638 TRIPLE-TWIN BANJO
Strengths
•Norgren Pneufit® C fittings are ready to use, offering fast assembly with no need for tools and providing optimum flow
Releasable stainless-steel grab-ring to grip nylon or polyurethane tube (85 or 95 durometer)
Nickel plated brass components provide corrosion and contamination resistance and an extended life
Immediate quality sealing using silicone free U-packing
Releasable stainless-steel grab-ring to grip nylon or polyurethane tube (85 or 95 durometer)
Nickel plated brass components provide corrosion and contamination resistance and an extended life
Immediate quality sealing using silicone free U-packing
Technical specifications
Attributes
| Material | plastic (pbt) |
|---|---|
| Type | triple branch adapter |
| Threading diameter (inch) | g 3/8 '' |
| Exterior tube diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 18.42 excl. VAT
/ Each
£ 22.10 incl. VAT
- Usually arrives within 14 working days