CAMOZZI PNEUMATIC FITTING S6520-10-1/4


Swivel Male Elbow

References
camozzi:S6520 10-1/4
rubix:123A6861
brand logo
brand logo
Technical specifications
Materialnickel-plated brass (body);nbr (o-ring);ptfe;nbr;pa (thread seals)
Typeswivel male elbow
Threading diameter (inch)1/4 ''
See all Specifications

Product details : CAMOZZI PNEUMATIC FITTING S6520-10-1/4


Push in fittings Mod. S6520 Swivel Male Elbow Connector.

Technical specifications


Attributes
Materialnickel-plated brass (body);nbr (o-ring);ptfe;nbr;pa (thread seals)
Typeswivel male elbow
Threading diameter (inch)1/4 ''
Exterior tube diameter10 mm
Show UNSPSC/ECL@SS
£ 7.15 excl. VAT
/ Each
£ 8.58 incl. VAT
  • Usually arrives within 14 working days