MASCOT 06231 ALMADA TROUSERS W/H PCTS BLACK 42.5T

Trousers Almada Black

See technical information

References

Mascot:06231-010-09-90C58
Rubix:383A9492
EAN:5707209474162
Work trousers Almada 06231-010-09 / 90C58

Technical specifications

Colourblack
Size90/58
Main materialpolyester
See all Specifications

Product details : MASCOT 06231 ALMADA TROUSERS W/H PCTS BLACK 42.5T


Durable triple stitched seams that extend the product life. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Reinforced holster pockets can be tucked away when not in use. CORDURA® reinforced kneepad pockets - with insertion of kneepads from above, with flap, so they don’t collect dirt. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight1180 g
Colourblack
Size90/58
Main materialpolyester
Secondary colourno secondary color
Grammage310 g/m²
Material65% polyester/35% cotton
£ 98.48 excl. VAT
/ Each
£ 118.18 incl. VAT
  • Usually arrives within 14 working days

Size

90/58