MASCOT 06231 ALMADA TROUSERS W/H PCTS BLACK 34.5S

Trousers Almada Black

See technical information

References

Mascot:06231-010-09-76C50
Rubix:383A9457
EAN:5711074111404
Work trousers Almada 06231-010-09 / 76C50

Technical specifications

Colourblack
Size76/50
Main materialpolyester
See all Specifications

Product details : MASCOT 06231 ALMADA TROUSERS W/H PCTS BLACK 34.5S


Durable triple stitched seams that extend the product life. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Reinforced holster pockets can be tucked away when not in use. CORDURA® reinforced kneepad pockets - with insertion of kneepads from above, with flap, so they don’t collect dirt. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight1060 g
Colourblack
Size76/50
Main materialpolyester
Secondary colourno secondary color
Grammage310 g/m²
Material65% polyester/35% cotton
£ 98.48 excl. VAT
/ Each
£ 118.18 incl. VAT
  • Usually arrives within 14 working days

Size

76/50