MASCOT 06231 ALMADA TROUSERS W/H PCTS DANTH 28R

Trousers Almada dark anthracite

See technical information

References

Mascot:06231-010-18-82C43
Rubix:383A9504
EAN:5707209475046
Work trousers Almada 06231-010-18 / 82C43

Technical specifications

Colourgrey
Size82/43
Main materialpolyester
See all Specifications

Product details : MASCOT 06231 ALMADA TROUSERS W/H PCTS DANTH 28R


Durable triple stitched seams that extend the product life. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Reinforced holster pockets can be tucked away when not in use. CORDURA® reinforced kneepad pockets - with insertion of kneepads from above, with flap, so they don’t collect dirt. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight1000 g
Colourgrey
Size82/43
Main materialpolyester
Secondary colourno secondary color
Grammage310 g/m²
Material65% polyester/35% cotton
£ 98.48 excl. VAT
/ Each
£ 118.18 incl. VAT
  • Usually arrives within 14 working days

Size

82/43