MASCOT 06231 ALMADA TROUSERS W/H PCTS DANTH 30.5T

Trousers Almada dark anthracite

See technical information

References

Mascot:06231-010-18-90C46
Rubix:383A9525
EAN:5707209475466
Work trousers Almada 06231-010-18 / 90C46

Technical specifications

Colourgrey
Size90/46
Main materialpolyester
See all Specifications

Product details : MASCOT 06231 ALMADA TROUSERS W/H PCTS DANTH 30.5T


Durable triple stitched seams that extend the product life. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Reinforced holster pockets can be tucked away when not in use. CORDURA® reinforced kneepad pockets - with insertion of kneepads from above, with flap, so they don’t collect dirt. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight1060 g
Colourgrey
Size90/46
Main materialpolyester
Secondary colourno secondary color
Grammage310 g/m²
Material65% polyester/35% cotton
£ 98.48 excl. VAT
/ Each
£ 118.18 incl. VAT
  • Usually arrives within 14 working days

Size

90/46