References
Mascot:13679-216-010-82C60
Rubix:235A3024
EAN:5711074348251

Product details : MASCOT 13679 AROSA TROUSERS W/K PCTS D'NAVY 44.5R
Anti-static, acid-resistant and flame-retardant. Dirt repellent. Durable triple stitched seams that extend the product life. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Adjustable kneepad pockets with flap and top access, so dirt doesn’t collect.
Technical specifications
Attributes
| Logistic Weight | 1060 g |
|---|---|
| Colour | navy |
| Size | 82/60 |
| Main material | modacrylic |
| Secondary colour | no secondary color |
| High visibility | no |
| Material | 60% modacrylic/39% cotton/1% carbon fibre |
Show UNSPSC/ECL@SS
£ 168.35 excl. VAT
/ Each
£ 202.02 incl. VAT
- Usually arrives within 14 working days
Size
82/60
