MASCOT 06131 ATLANTA TROUSERS W/H PCTS BLACK 32.5T


Trousers Atlanta Black

References
mascot:06131-630-09-90C48
rubix:380A1353
ean:5707209473288
Work trousers Atlanta 06131-630-09 / 90C48
brand logo
Technical specifications
Colourblack
Size90c48
Main materialcotton
See all Specifications

Product details : MASCOT 06131 ATLANTA TROUSERS W/H PCTS BLACK 32.5T


Durable triple stitched seams that extend the product life. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Reinforced holster pockets with extra pockets and straps for tools. CORDURA® reinforced kneepad pockets - with insertion of kneepads from above, with flap, so they don’t collect dirt. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight1200 g
Colourblack
Size90c48
Main materialcotton
Grammage350 g/m²
Material100% cotton
Show UNSPSC/ECL@SS
£ 81.57 excl. VAT
/ Each
£ 97.88 incl. VAT
  • Usually arrives within 14 working days