MASCOT 06131 ATLANTA TROUSERS W/H PCTS BLACK 33.5T

Trousers Atlanta Black

See technical informationSee documents
References
Mascot:06131-630-09-90C49
Rubix:380A1354
EAN:5707209473301
Work trousers Atlanta 06131-630-09 / 90C49
Technical specifications
Colourblack
Size90/49
Main materialcotton
See all Specifications
Documents

Product details : MASCOT 06131 ATLANTA TROUSERS W/H PCTS BLACK 33.5T


Durable triple stitched seams that extend the product life. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Reinforced holster pockets with extra pockets and straps for tools. CORDURA® reinforced kneepad pockets - with insertion of kneepads from above, with flap, so they don’t collect dirt. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight1240 g
Colourblack
Size90/49
Main materialcotton
Secondary colourno secondary color
Grammage350 g/m²
Material100% cotton
Show UNSPSC/ECL@SS
£ 82.56 excl. VAT
/ Each
£ 99.07 incl. VAT
  • Usually arrives within 14 working days

Size

90/49
Select variants (38)