MASCOT 06131 ATLANTA TROUSERS W/H PCTS NAVY 38.5R

Trousers Atlanta navy

See technical informationSee documents

References

Mascot:06131-630-01-82C54
Rubix:380A1301
EAN:5707209472281
Work trousers Atlanta 06131-630-01 / 82C54

Technical specifications

Colournavy
Size82/54
Main materialcotton
See all Specifications

Documents

Product details : MASCOT 06131 ATLANTA TROUSERS W/H PCTS NAVY 38.5R


Durable triple stitched seams that extend the product life. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Reinforced holster pockets with extra pockets and straps for tools. CORDURA® reinforced kneepad pockets - with insertion of kneepads from above, with flap, so they don’t collect dirt. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight1180 g
Colournavy
Size82/54
Main materialcotton
Secondary colourno secondary color
Grammage350 g/m²
Material100% cotton
£ 79.57 excl. VAT
/ Each
£ 95.48 incl. VAT
  • Usually arrives within 14 working days

Size

82/54