MASCOT 06679 BEX TROUSERS W/K PCTS D'ANTH 40.5T
Trousers Bex dark anthracite
See technical informationReferences
Mascot:06679-135-18-90C56
Rubix:80191818
EAN:5707209484369

Product details : MASCOT 06679 BEX TROUSERS W/K PCTS D'ANTH 40.5T
Anti-static, acid-resistant and flame-retardant PyroPro®. Durable triple stitched seams on leg and crotch extend product life. Adjustable knee pad pockets so knee pads can be optimally placed on the knee. Seams face downwards so sparks can not get lodged in them.
Technical specifications
Attributes
| Logistic Weight | 1100 g |
|---|---|
| Colour | grey |
| Size | 90/56 |
| Main material | polyester |
| Secondary colour | no secondary color |
| High visibility | no |
| Material | 87% cotton/12% polyamide/1% carbon fibre (pyropro®) |
Show UNSPSC/ECL@SS
£ 82.12 excl. VAT
/ Each
£ 98.54 incl. VAT
- Usually arrives within 14 working days
Size
90/56
