MASCOT 12355 BILOXI TROUSERS W/K PCTS BLACK 35.5R


Trousers Biloxi Black

References
mascot:12355-630-09-82C51
rubix:384A5895
ean:5707209960825
Pants Biloxi 12355-630-09 / 82C51
brand logo
Technical specifications
Colourblack
Size82c51
Main materialcotton
See all Specifications

Product details : MASCOT 12355 BILOXI TROUSERS W/K PCTS BLACK 35.5R


Durable triple stitched seams on leg and crotch extend product life. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Back pocket with flap and hidden press studs. Reinforced ruler pocket. Adjustable knee pad pockets so knee pads can be optimally placed on the knee.

Technical specifications


Attributes
Logistic Weight920 g
Colourblack
Size82c51
Main materialcotton
Grammage350 g/m²
Material100% cotton
Show UNSPSC/ECL@SS
£ 58.95 excl. VAT
/ Each
£ 70.74 incl. VAT
  • Usually arrives within 14 working days