MASCOT 06049 BORBA SHORTS LONG BLACK 30.5


¾ Trousers Borba Black

References
mascot:06049-010-09-C46
rubix:379A5867
ean:5707209459046
Three-quarter pants Borba 06049-010-09 / C46
brand logo
Technical specifications
Colourblack
Sizec46
Main materialpolyester
See all Specifications

Product details : MASCOT 06049 BORBA SHORTS LONG BLACK 30.5


Durable triple stitched seams that extend the product life. Waist band formed following the body’s anatomy so that it supports in all working positions. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Reinforced back pockets and ruler pocket. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight620 g
Colourblack
Sizec46
Main materialpolyester
Grammage310 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 49.12 excl. VAT
/ Each
£ 58.94 incl. VAT
  • Usually arrives within 14 working days