MASCOT 06049 BORBA SHORTS LONG DNAVY 48.5


¾ Trousers Borba dark navy

References
mascot:06049-010-010-C64
rubix:379A5861
ean:5707209458902
Three-quarter pants Borba 06049-010-010 / C64
brand logo
Technical specifications
Colournavy
Size64
Main materialpolyester
See all Specifications

Product details : MASCOT 06049 BORBA SHORTS LONG DNAVY 48.5


Durable triple stitched seams that extend the product life. Waist band formed following the body’s anatomy so that it supports in all working positions. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Reinforced back pockets and ruler pocket. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight760 g
Colournavy
Size64
Main materialpolyester
Grammage310 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 63.87 excl. VAT
/ Each
£ 76.64 incl. VAT
  • Usually arrives within 14 working days